Panduit FRME4 Opticom® Enclosure, Fiber Optic, Rack Mount, 4 RU | Graybar Store
Panduit - Opticom® Enclosure, Fiber Optic, Rack Mount, 4 RU - FRME4
+ / - Hover over image to Zoom
Other Views

    Opticom® Enclosure, Fiber Optic, Rack Mount, 4 RU

    Manufacturer: Panduit
    Manufacturer #: FRME4
    SKU: 22049098
    $482.61
    Checking Pricing
         
    Rack Units:4
    No. of Panels:(12) FAP or FMP Adapter Panels
    Additional Features:Front Access
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRME4
    • Mounting Style Rack Mount
    • Type Rack Mount Fiber Enclosure
    • Rack Units 4
    • Additional Features Front Access
    • Brand Opticom
    Product Overview:
    Enclosure has 4 RU and can hold up to (12) FAP or FMP panels. Black Opticom® rack mount fiber enclosure is 17.16 W x 6.62 H x 11.8 inch D.