Leviton 5R4UM-F12 Opt-X® 1000i Fiber Optic Enclosure, Rack Mount | Graybar Store
Leviton - Opt-X® 1000i Fiber Optic Enclosure, Rack Mount - 5R4UM-F12
+ / - Hover over image to Zoom
Other Views

    Opt-X® 1000i Fiber Optic Enclosure, Rack Mount

    Manufacturer: Leviton
    Manufacturer #: 5R4UM-F12
    SKU: 25389507
    $431.59
    Checking Pricing
         
    Style:Empty
    Rack Units:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5R4UM-F12
    • Style Empty
    • Type Rack Mount
    • Rack Units 4
    • Brand Opt-X 1000i SDX
    • Enclosure Color Black Powder Coat
    • Latch Optional Field-Installable Lock Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opt-X 1000I 4RU Distribution and Splice Enclosure, Empty, Accepts up to 12 Opt-X Adapter Plates or 12 Opt-X P-N-P Modules
    Enclosure is 6.97 H x 19 W x 15.78 D. Enclosure accommodates (12) Opt-X Adapter Plates or (12) Opt-X P-N-P Modules and Accepts up to (12) Splice Tray.