Pentair Hoffman E19SM4U 4 RU 19 Inch Side Mount Cabinet | Graybar Store
Pentair Hoffman - 4 RU 19 Inch Side Mount Cabinet - E19SM4U
+ / - Hover over image to Zoom
Other Views

    4 RU 19 Inch Side Mount Cabinet

    Manufacturer: Pentair Hoffman
    Manufacturer #: E19SM4U
    SKU: 22078153
    $174.82
    Checking Pricing
         
    Height (Inches):8 in.
    Depth (Inches):20.25 in.
    Width (Inches):20.75 in.
    Rack Units:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E19SM4U
    • Rack Units 4
    • Depth (Inches) 20.25 in.
    • Height (Inches) 8 in.
    • Width (Inches) 20.75 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall-mount side cabinet is 4 RU, 20.75 W x 8 H x 20.25 inch D. Cabinet has a load rating of 50 pounds.
    19 Inch Side Mount Cabinet:
    • Equipment mounts sideways against the wall
    • Ideal for applications where a low profile is required
    • Easily removable front cover protects equipment
    • Integral Hook and Loop cable tiedown slots facilitate cable routing
    • Made of 16 gauge steel
    • Finished with RAL 9005 low gloss black polyester powder paint