Panduit RSHLF Shelf, 4-Post Adjustable Rack System, Black | Graybar Store
Panduit - Shelf, 4-Post Adjustable Rack System, Black - RSHLF
+ / - Hover over image to Zoom
Other Views

    Shelf, 4-Post Adjustable Rack System, Black

    Manufacturer: Panduit
    Manufacturer #: RSHLF
    SKU: 25310334
    $151.85
    Checking Pricing
         
    Height (Inches):1.7 in.
    Color:Black
    Depth (Inches):30
    Rack Units:1
    Mounting Type:Shelf Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RSHLF
    • Color Black
    • Type 4-Post Rack Shelf
    • Rack Units 1
    • Depth (Inches) 30
    • Height (Inches) 1.7 in.
    • Mounting Type Shelf Mount
    • Width (Inches) 19 in.
    • Material Steel
    Product Overview:
    4-Post Rack Shelf, Black, Steel, Rack Units: 1, Width (Inches): 19 in