Ortronics (Legrand) OR-MM207ADJABR-B Mighty Mo® Baffle Rails, 4-Post Rack, Black, 7 in. Adjustable Rack | Graybar Store
Ortronics (Legrand) - Mighty Mo® Baffle Rails, 4-Post Rack, Black, 7 in. Adjustable Rack - OR-MM207ADJABR-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Baffle Rails, 4-Post Rack, Black, 7 in. Adjustable Rack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM207ADJABR-B
    SKU: 25645377
    $102.12
    Checking Pricing
         
    Height (Inches):79.5 in.
    Color:Black
    Depth (Inches):3 in.
    Width (Inches):1.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM207ADJABR-B
    • Color Black
    • Mounting Style Rack Mount
    • Type Mighty Mo 20 4-Post Rack Baffle Rail
    • Depth (Inches) 3 in.
    • Height (Inches) 79.5 in.
    • Width (Inches) 1.75 in.
    • Includes (50) #12-24 Screws; Hook and Loop D-Style Straps
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Mighty Mo® 20 4-Post Rack Baffle Rail, Width (Inches): 1.75 in, Height (Inches): 79.5 in, Black
    Mighty Mo 20 4-post racks provide greater flexibility and optimum efficiency in any data center. The adjustable rack allows all 4 mounting rails to be adjusted even after the rack has been fastened to the floor.