Panduit S1224-C Screws, 2-Post Standard Equipment Rack, #10-24 | Graybar Store
Panduit - Screws, 2-Post Standard Equipment Rack, #10-24 - S1224-C
+ / - Hover over image to Zoom
Other Views

    Screws, 2-Post Standard Equipment Rack, #10-24

    Manufacturer: Panduit
    Manufacturer #: S1224-C
    SKU: 97116149
    $15.26
    Checking Pricing
         
    Material:Steel
    Packaging:100 per Pack
    Size:0.42 Dia in
    Thread Size (Inches):12-24
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S1224-C
    • Color Black
    • Size 0.42 Dia in
    • Type Screw
    • Thread Size (Inches) 12-24
    Product Overview:
    4-Post Rack Screw, Size: 0.42 Dia in, Black, Steel