Great Lakes Case and Cabinet VD4PM6-2436 Network Rack, 4-Post, Variable Depth, 24 to 36 in. D | Graybar Store
Great Lakes Case and Cabinet - Network Rack, 4-Post, Variable Depth, 24 to 36 in. D - VD4PM6-2436
+ / - Hover over image to Zoom
Other Views

    Network Rack, 4-Post, Variable Depth, 24 to 36 in. D

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: VD4PM6-2436
    SKU: 25646388
    $828.45
    Checking Pricing
         
    Height (Inches):84 in.
    Rack Units:45
    Width (Inches):20.31 in.
    Depth (Inches):24 to 36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # VD4PM6-2436
    • Mounting Style Floor Mount
    • Type Variable Depth 4-Post Rack
    • Rack Units 45
    • Depth (Inches) 24 to 36 in.
    • Height (Inches) 84 in.
    • Width (Inches) 20.31 in.
    • Includes Rack Mounting Hardware
    • Country of Origin US - USA
    Product Overview:
    4-Post Rack, Width (Inches): 20.31 in, Height (Inches): 84 in, Rack Units: 45