Siemon RSQ1-07-S VersaPOD® 4-Post Adjustable Rack, 45 RU | Graybar Store
Siemon - VersaPOD® 4-Post Adjustable Rack, 45 RU - RSQ1-07-S
+ / - Hover over image to Zoom
Other Views

    VersaPOD® 4-Post Adjustable Rack, 45 RU

    Manufacturer: Siemon
    Manufacturer #: RSQ1-07-S
    SKU: 25321281
    $808.88
    Checking Pricing
         
    Height (Inches):84 in.
    Mounting Hole Type:#12-24
    Rack Units:45
    Width (Inches):19 in.
    Color:Black
    Depth (Inches):22 to 36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # RSQ1-07-S
    • Color Black
    • Mounting Style Vertical Mount
    • Type VersaPOD 4-Post Rack
    • Rack Units 45
    • Brand VersaPOD
    • Depth (Inches) 22 to 36 in.
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    VersaPOD™ RSQ 4-Post Rack, Width (Inches): 19 in, Black, Rack Units: 45, #12-24