Pentair Hoffman 4-Post Open Network Equipment Rack | Graybar Store
Pentair Hoffman - 4-Post Open Network Equipment Rack
+ / - Hover over image to Zoom
Other Views

    4-Post Open Network Equipment Rack

    Manufacturer: Pentair Hoffman
         

    4-Post open frame racks combine the mounting security of a cabinet with the accessibility of a rack.

    4-post open frame rack is used in communication data center and telecommunication room applications. These adjustable-depth racks support deeper, heavier network equipment and can be ganged with standard 2-post or other 4-post racks to expand existing systems.
    See More >>
    • Manufacturer Pentair Hoffman
    • Type 4-Post Open Frame Rack
    • Includes (20) 12-24 Rack Mounting Screws; Complete Assembly Instructions
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Mounting Hole Type
    Height (Inches)
    Rack Units
    Channel Dimensions (Inches)
    Width (Inches)
    Depth (Inches)
    Price
    E4DR19FM45U
    22078159
    Black
    Tapped
    84 in.
    19 in.
    17.7 to 41.3
    $
    589
    .11
    /
    EA
    22078159
    Color
    Black
    Mounting Hole Type
    Tapped
    Height (Inches)
    84 in.
    Rack Units
    Channel Dimensions (Inches)
    Width (Inches)
    19 in.
    Depth (Inches)
    17.7 to 41.3
    $
    589
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E4DRS19FM45U
    22078161
    Black
    Square Punch
    84 in.
    19 in.
    17.7 to 41.3
    $
    463
    .61
    /
    EA
    22078161
    Color
    Black
    Mounting Hole Type
    Square Punch
    Height (Inches)
    84 in.
    Rack Units
    Channel Dimensions (Inches)
    Width (Inches)
    19 in.
    Depth (Inches)
    17.7 to 41.3
    $
    463
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E4DR19FM51U
    22078160
    Black
    #12-24
    96 in.
    51
    16 in.
    17.7 to 41.3
    $
    643
    .11
    /
    EA
    22078160
    Color
    Black
    Mounting Hole Type
    #12-24
    Height (Inches)
    96 in.
    Rack Units
    51
    Channel Dimensions (Inches)
    16 in.
    Width (Inches)
    Depth (Inches)
    17.7 to 41.3
    $
    643
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22078159 SKU, 22078159 ANALYTICS...
    Height (Inches)
    84 in.
    Rack Units
    Channel Dimensions (Inches)
    Width (Inches)
    19 in.
    Depth (Inches)
    17.7 to 41.3
    Price
    $
    589
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22078161 SKU, 22078161 ANALYTICS...
    Height (Inches)
    84 in.
    Rack Units
    Channel Dimensions (Inches)
    Width (Inches)
    19 in.
    Depth (Inches)
    17.7 to 41.3
    Price
    $
    463
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22078160 SKU, 22078160 ANALYTICS...
    Height (Inches)
    96 in.
    Rack Units
    51
    Channel Dimensions (Inches)
    16 in.
    Width (Inches)
    Depth (Inches)
    17.7 to 41.3
    Price
    $
    643
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available