APC (Schneider Electric) AR203A NetShelter Network Rack, 4-Post, 482.6 mm | Graybar Store
APC (Schneider Electric) - NetShelter Network Rack, 4-Post, 482.6 mm - AR203A
+ / - Hover over image to Zoom
Other Views

    NetShelter Network Rack, 4-Post, 482.6 mm

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR203A
    SKU: 25366038
    $605.54
    Checking Pricing
         
    Rack Units:44
    Color:Black
    Depth (Inches):747 mm
    Width (mm):482.6 mm
    Height (mm):2130 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR203A
    • Color Black
    • Type 4-Post Open Frame Rack
    • Rack Units 44
    • Brand NetShelter
    • Depth (Inches) 747 mm
    • Height (mm) 2130 mm
    • Width (mm) 482.6 mm
    • Includes Installation Guide
    Product Overview:
    NetShelter® 4-Post Open Frame Rack, Black, Rack Units: 44