Pentair Hoffman E4DR19FM51U Open Network Rack, Aluminum, 4-Post, 51 RU, #12-24 Mounting Holes | Graybar Store
Pentair Hoffman - Open Network Rack, Aluminum, 4-Post, 51 RU, #12-24 Mounting Holes - E4DR19FM51U
+ / - Hover over image to Zoom
Other Views

    Open Network Rack, Aluminum, 4-Post, 51 RU, #12-24 Mounting Holes

    Manufacturer: Pentair Hoffman
    Manufacturer #: E4DR19FM51U
    SKU: 22078160
    $643.11
    Checking Pricing
         
    Color:Black
    Mounting Hole Type:#12-24
    Height (Inches):96 in.
    Depth (Inches):17.7 to 41.3
    Rack Units:51
    Channel Dimensions (Inches):16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E4DR19FM51U
    • Color Black
    • Type 4-Post Open Frame Rack
    • Rack Units 51
    • Brand Hoffman
    • Channel Dimensions (Inches) 16 in.
    • Depth (Inches) 17.7 to 41.3
    • Height (Inches) 96 in.
    • Mounting Hole Type #12-24
    • Includes (20) 12-24 Rack Mounting Screws; Complete Assembly Instructions
    Product Overview:
    Hoffman® 4-Post Open Frame Rack, Height (Inches): 96 in, Black, Rack Units: 51, #12-24