Chatsworth 50120-715 QuadraRack® 4-Post Network Rack, Aluminum, Black, 8 ft. H | Graybar Store
Chatsworth - QuadraRack® 4-Post Network Rack, Aluminum, Black, 8 ft. H - 50120-715
+ / - Hover over image to Zoom
Other Views

    QuadraRack® 4-Post Network Rack, Aluminum, Black, 8 ft. H

    Manufacturer: Chatsworth
    Manufacturer #: 50120-715
    SKU: 22003214
    $925.61
    Checking Pricing
         
    Rack Units:51
    Width (Inches):19 in.
    Depth (Inches):29 in.
    Color:Black
    Mounting Hole Type:#12-24
    Height (Feet):8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 50120-715
    • Color Black
    • Mounting Style Rack Mount
    • Type QuadraRack 4-Post Frame
    • Rack Units 51
    • Brand QuadraRack
    • Depth (Inches) 29 in.
    • Height (Feet) 8 ft.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    • Includes (100) #12-24 Equipment Mounting Screws; (2) Base Angles; (2) Top Angles; (4) Mounting Channels; Assembly Hardware; Bottom Pan; Top Pan
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuadraRack® 4-Post Frame, Width (Inches): 19 in, Black, Rack Units: 51, #12-24