B-Line (Eaton) SB837084CFB Adjustable Network Rack, Four-Post, Aluminum, Black, 84 H x 30 to 36 in. D | Graybar Store
B-Line (Eaton) - Adjustable Network Rack, Four-Post, Aluminum, Black, 84 H x 30 to 36 in. D - SB837084CFB
+ / - Hover over image to Zoom
Other Views

    Adjustable Network Rack, Four-Post, Aluminum, Black, 84 H x 30 to 36 in. D

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB837084CFB
    SKU: 25201232
    $695.15
    Checking Pricing
         
    Height (Inches):84 in.
    Color:Black
    Depth (Inches):30 to 36 in.
    Mounting Hole Type:#12-24
    Rack Units:45
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB837084CFB
    • Color Black
    • Mounting Style Panel Mount
    • Type 4-Post Adjustable Depth Server Rack
    • Rack Units 45
    • Depth (Inches) 30 to 36 in.
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    • Includes (100) #12-24 Mounting Screws; (2) Lower Adjustment Members; (2) Lower Cross Members; (2) Upper Adjustment Members; (2) Upper Cross Members; (4) Mounting Rails; (4) Top Angles
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line 4-Post Adjustable Depth Equipment Rack, Width (Inches): 19 in, Height (Inches): 84 in, Black, Rack Units: 45, #12-24