Leviton 49251-W64 4-Position Wall Mount Bracket | Graybar Store
Leviton - 4-Position Wall Mount Bracket - 49251-W64
+ / - Hover over image to Zoom
Other Views

    4-Position Wall Mount Bracket

    Manufacturer: Leviton
    Manufacturer #: 49251-W64
    SKU: 95011226
    $82.52
    Checking Pricing
         
    Mount Type:Wall
    Height (Inches):7 in.
    Width (Inches):19.23 in.
    Depth (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49251-W64
    • Depth (Inches) 6
    • Height (Inches) 7 in.
    • Mount Type Wall
    • Width (Inches) 19.23 in.
    Product Overview:
    4-Position (7.0-inch H, 6.0-inch D) Hinged Wall-Mount Bracket