Ortronics (Legrand) OR-604045681 Equipment Shelf, 4-Point, 1 RU | Graybar Store
Ortronics (Legrand) - Equipment Shelf, 4-Point, 1 RU - OR-604045681
+ / - Hover over image to Zoom
Other Views

    Equipment Shelf, 4-Point, 1 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-604045681
    SKU: 22070529
    $114.19
    Checking Pricing
         
    Height (Inches):1.72 in.
    Material:Galvannealed Steel
    Rack Units:1
    Size:1.72 H x 19 W x 20 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-604045681
    • Color Black
    • Size 1.72 H x 19 W x 20 D in
    • Type Four Point Equipment Shelf
    • Rack Units 1
    • Height (Inches) 1.72 in.
    • Width 1.72 in
    • Material Galvannealed Steel
    • Includes #12-24 Screws
    Product Overview:
    Mighty Mo® 4-Point Equipment Shelf, Size: 1.72 H x 19 W x 20 D in, Black, Galvannealed Steel, Rack Units: 1