Hubbell Wiring Device - Kellems HBL420I 4 PLEX® Specification Grade 20A 125V Straight Blade Receptacle With Heavy Duty Impact Housing | Graybar Store
Hubbell Wiring Device - Kellems - 4 PLEX® Specification Grade 20A 125V Straight Blade Receptacle With Heavy Duty Impact Housing - HBL420I
+ / - Hover over image to Zoom
Other Views

    4 PLEX® Specification Grade 20A 125V Straight Blade Receptacle With Heavy Duty Impact Housing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL420I
    SKU: 92127520
    $28.82
    Checking Pricing
         
    Amperage:20A
    Wattage:125 V
    Cable Diameter (Inches):5 to 20R
    Operator Type:2
    Gender:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL420I
    • Gender Polycarbonate
    • Type 20 A
    • Amperage 20A
    • Cable Diameter (Inches) 5 to 20R
    • Ground Grounded
    • Materials Polycarbonate
    Product Overview:
    4 PLEX® Receptacle, Voltage Rating: 125 V, Amperage: 20 A, Ivory, NEMA 5 to 20R, Polycarbonate