Hubbell Wiring Device - Kellems 4-PLEX® Specification Grade 20A 125V Straight Blade Receptacle With Heavy Duty Impact Housing | Graybar Store
Hubbell Wiring Device - Kellems - 4-PLEX® Specification Grade 20A 125V Straight Blade Receptacle With Heavy Duty Impact Housing
+ / - Hover over image to Zoom
Other Views

    4-PLEX® Specification Grade 20A 125V Straight Blade Receptacle With Heavy Duty Impact Housing

    Manufacturer: Hubbell Wiring Device - Kellems
         

    4-PLEX® Specification Grade 20A 125V straight blade receptacle with heavy duty impact housing.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Type 20 A
    • Ground Grounded
    • Materials Polycarbonate
    • No. of Poles Ivory
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Wattage
    Cable Diameter (Inches)
    Operator Type
    Gender
    Price
    HBL420
    92130701
    20A
    125 V
    Brown
    NEMA 5-20R
    $
    28
    .82
    /
    EA
    92130701
    Amperage
    20A
    Voltage Rating
    125 V
    Color
    Brown
    NEMA Rating
    NEMA 5-20R
    Wattage
    Cable Diameter (Inches)
    Operator Type
    Gender
    $
    28
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL420I
    92127520
    20A
    125 V
    5 to 20R
    2
    Polycarbonate
    $
    28
    .82
    /
    EA
    92127520
    Amperage
    20A
    Voltage Rating
    Color
    NEMA Rating
    Wattage
    125 V
    Cable Diameter (Inches)
    5 to 20R
    Operator Type
    2
    Gender
    Polycarbonate
    $
    28
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92130701 SKU, 92130701 ANALYTICS...
    Color
    Brown
    NEMA Rating
    NEMA 5-20R
    Wattage
    Cable Diameter (Inches)
    Operator Type
    Gender
    Price
    $
    28
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127520 SKU, 92127520 ANALYTICS...
    Color
    NEMA Rating
    Wattage
    125 V
    Cable Diameter (Inches)
    5 to 20R
    Operator Type
    2
    Gender
    Polycarbonate
    Price
    $
    28
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available