GE Lighting F18TBX/830/A/ECO 4-Pin Triple Biax | Graybar Store
GE Lighting - 4-Pin Triple Biax - F18TBX/830/A/ECO
+ / - Hover over image to Zoom
Other Views

    4-Pin Triple Biax

    Manufacturer: GE Lighting
    Manufacturer #: F18TBX/830/A/ECO
    SKU: 25082711
    $21.14
    Checking Pricing
         
    Wattage:18 W
    Rated Life (Hour):17000
    Initial Lumens:1200 Lumens
    Color Temperature (Kelvin):3000
    Packaging:10 per Case
    Additional Features:Hospitality; Office; Restaurant; Warehouse
    Alternate Manufacturer Part No.:97625
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F18TBX/830/A/ECO
    • Additional Features Hospitality; Office; Restaurant; Warehouse
    • Alternate Manufacturer Part No. 97625
    • Base Type GX24Q-2
    • Bulb Shape T4
    • Color Temperature (Kelvin) 3000
    Product Overview:
    Biax® 4-Pin Triple Biax, Wattage: 18 W, Bulb Shape: T4, Rated Life (Hour): 17000 hr, Base Type: GX24Q-2, Initial Lumens: 1200 Lumens