GE Lighting F18BX/SPX30 10PK 4-Pin High Lumen CFL, 3000K | Graybar Store
GE Lighting - 4-Pin High Lumen CFL, 3000K - F18BX/SPX30 10PK
+ / - Hover over image to Zoom
Other Views

    4-Pin High Lumen CFL, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: F18BX/SPX30 10PK
    SKU: 88111671
    $16.81
    Checking Pricing
         
    Color Temperature (Kelvin):3000
    Initial Lumens:1200
    Packaging:40 Per Case
    Rated Life (Hour):10000
    Wattage:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F18BX/SPX30 10PK
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax™
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 1200
    Product Overview:
    GE Biax® T5 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse