GE Lighting F50BXSPX30RS10PK 4-Pin High Lumen Biax | Graybar Store
GE Lighting - 4-Pin High Lumen Biax - F50BXSPX30RS10PK
+ / - Hover over image to Zoom
Other Views

    4-Pin High Lumen Biax

    Manufacturer: GE Lighting
    Manufacturer #: F50BXSPX30RS10PK
    SKU: 92042198
    $17.84
    Checking Pricing
         
    Color Temperature (Kelvin):3000
    Initial Lumens:4000 Lumens
    Packaging:10 per Case
    Rated Life (Hour):20000
    Wattage:50 W
    Alternate Manufacturer Part No.:20898
    Additional Features:Hospitality; Office; Restaurant; Warehouse
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F50BXSPX30RS10PK
    • Additional Features Hospitality; Office; Restaurant; Warehouse
    • Alternate Manufacturer Part No. 20898
    • Base Type 2G11
    • Bulb Shape T6
    • Color Temperature (Kelvin) 3000
    Product Overview:
    Biax® 4-Pin High Lumen Biax, Wattage: 50 W, Bulb Shape: T6, Rated Life (Hour): 20000 hr, Base Type: 2G11, Initial Lumens: 4000 Lumens