GE Lighting F552D/830A/T4P/B 4-Pin 2D Plug-In Lamp | Graybar Store
GE Lighting - 4-Pin 2D Plug-In Lamp - F552D/830A/T4P/B
+ / - Hover over image to Zoom
Other Views

    4-Pin 2D Plug-In Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F552D/830A/T4P/B
    SKU: 97218793
    $17.00
    Checking Pricing
         
    Additional Features:Hospitality; Office; Restaurant; Warehouse
    Wattage:55 W
    Packaging:20 per Case
    Color Temperature (Kelvin):3000
    Initial Lumens:4000 Lumens
    Alternate Manufacturer Part No.:36358
    Rated Life (Hour):10000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F552D/830A/T4P/B
    • Additional Features Hospitality; Office; Restaurant; Warehouse
    • Alternate Manufacturer Part No. 36358
    • Base Type GRY10Q-3
    • Bulb Shape T5
    • Color Temperature (Kelvin) 3000
    Product Overview:
    Biax® 4-Pin 2D Plug-In Lamp, Wattage: 55 W, Bulb Shape: T5, Rated Life (Hour): 10000 hr, Base Type: GRY10Q-3, Initial Lumens: 4000 Lumens