Ideal Industries 36-249 Slim Electronics Screwdriver Set, 4 pc. | Graybar Store
Ideal Industries - Slim Electronics Screwdriver Set, 4 pc. - 36-249
+ / - Hover over image to Zoom
Other Views

    Slim Electronics Screwdriver Set, 4 pc.

    Manufacturer: Ideal Industries
    Manufacturer #: 36-249
    SKU: 88135336
    $75.12
    Checking Pricing
         
    No. of Pieces:4
    Tip Size:No. 0 Phillips, 3/32 in. and 1/8 in. Cabinet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-249
    • No. of Pieces 4
    • Tip Size No. 0 Phillips, 3/32 in. and 1/8 in. Cabinet
    • For Use With Electronics
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Slim electronics screwdriver set includes 4 screwdrivers.
    Slim Electronics Screwdriver Set

    Kit Includes

    • 36-240 3/32 Inch Cabinet 6-1/16 Inch L
    • 36-241 3/32 Inch Cabinet 6-9/16 Inch L
    • 36-242 1/8 Inch Cabinet 7-9/16 Inch L
    • 36-246 #0 Phillips 6-1/16 Inch L

    • Tough, Chrome Vanadium Steel Shank
    • Phosphate Tip For Longer Wear Life
    • Rotating Cap For Optimum Control For Precise Centering
    • Color-Coded Cap For Easy Identification