Klein Tools 85613 4-Piece Electronic Screwdriver Set | Graybar Store
Klein Tools - 4-Piece Electronic Screwdriver Set - 85613
+ / - Hover over image to Zoom
Other Views

    4-Piece Electronic Screwdriver Set

    Manufacturer: Klein Tools
    Manufacturer #: 85613
    SKU: 25643634
    $40.86
    Checking Pricing
         
    No. of Pieces:4
    Overall Length (Inches):5-1/2 to 7-1/2
    Tip Size:Assorted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 85613
    • No. of Pieces 4
    • Overall Length (Inches) 5-1/2 to 7-1/2
    Product Overview:
    4-piece electronic screwdriver set includes 1/16, 3/32 and 1/8 inch slotted and #0 Phillips.
    • 614-2 1/16 inch cabinet is 5-1/2 inches long with 2 inch shank
    • 614-3 3/32 inch cabinet is 6-1/2 inches long with 3 inch blade
    • 614-4 1/8 inch cabinet is 7-1/2 inches long with 4 inch shank
    • 613-3 #0 Phillips is 6-1/2 inches long with 3 inch shank
    • Klein Cushion grip handle for maximum comfort when working on small equipment
    • Rotating cap for optimum and precise control
    • Color coded rings and hot stamped cap marking for quick identification
    • Made of highest quality tempered steel
    • Heat treated precision ground tip for greater strength