Corning WCH-04P Connector Housing, Wall-Mountable, 4 Panel | Graybar Store
Corning - Connector Housing, Wall-Mountable, 4 Panel - WCH-04P
+ / - Hover over image to Zoom
Other Views

    Connector Housing, Wall-Mountable, 4 Panel

    Manufacturer: Corning
    Manufacturer #: WCH-04P
    SKU: 25671437
    $165.38
    Checking Pricing
         
    Width (Inches):16.1 in.
    No. of Panels:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WCH-04P
    • Mounting Style Wall Mount
    • Type Wall-Mountable
    • Brand WCH
    • Enclosure Color Black
    • No. of Panels 4
    • Width (Inches) 16.1 in.
    • For Use With Outside Plant, Riser, Distribution Cables, Opto-Electronics
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black wall mountable connector housing has 4 panels with a 96 fiber capacity.
    Wall-Mountable Connector Housing:
    • Color Black
    • Housing Type Black
    • Number of Panels 4
    • Panel Type CCH
    • Maximum Fiber Capacity 96
    • Height 14.1 Inch
    • Width 16.1 Inch
    • Depth 4.2 Inch