DITEK DTK-4LVXR 4-Pair Telephone Entry Protector, 4 Pair | Graybar Store
DITEK - 4-Pair Telephone Entry Protector, 4 Pair - DTK-4LVXR
+ / - Hover over image to Zoom
Other Views

    4-Pair Telephone Entry Protector, 4 Pair

    Manufacturer: DITEK
    Manufacturer #: DTK-4LVXR
    SKU: 22086641
    $62.09
    Checking Pricing
         
    Voltage (Volts):12/24V
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-4LVXR
    • Voltage (Volts) 12/24V
    • No. of Pairs 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 Pair Telephone Entry Surge Protection - 1 Pair 12/24V Power, 2 Pair 130V Telco, 1 Pair 24V Mag Lock Release