Klein Tools 5141 4-Pack Zipper Bag | Graybar Store
Klein Tools - 4-Pack Zipper Bag - 5141
+ / - Hover over image to Zoom
Other Views

    4-Pack Zipper Bag

    Manufacturer: Klein Tools
    Manufacturer #: 5141
    SKU: 25436284
    $46.77
    Checking Pricing
         
    Overall Length (Inches):12-1/2
    Color:Black, Brown, Grey and Red
    No. of Pockets:Single
    Width (Inches):7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5141
    • Color Black, Brown, Grey and Red
    • Materials Cordura Ballistic Nylon
    • No. of Pockets Single
    Product Overview:
    4-pack of zipper bags constructed of canvas provides convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts