Thomas and Betts 11815-250 4 P and C FLEX 250 FT | Graybar Store
Thomas and Betts - 4 P and C FLEX 250 FT - 11815-250
+ / - Hover over image to Zoom
Other Views

    4 P and C FLEX 250 FT

    Manufacturer: Thomas and Betts
    Manufacturer #: 11815-250
    SKU: 88054301
    $1,641.78
    Checking Pricing
         
    Size:4 in
    Length:250 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 11815-250
    • Size 4 in
    • Length 250 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch P and C Flex Gray non-metallic corrugated flexible conduit on edge brace reel, length - 250 ft.