Altronix AL300ULPD4 4 Output Power Supply/Charger | Graybar Store
Altronix - 4 Output Power Supply/Charger - AL300ULPD4
+ / - Hover over image to Zoom
Other Views

    4 Output Power Supply/Charger

    Manufacturer: Altronix
    Manufacturer #: AL300ULPD4
    SKU: 22119265
    $192.13
    Checking Pricing
         
    Input/Output:115V AC / 12/24V DC (4)
    Amps:2.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL300ULPD4
    • Amps 2.5 A
    • Input/Output 115V AC / 12/24V DC (4)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 Fused outputs power supply/charger. 12/24VDC @ 2.5A Class 2. grey Enclouser.
    A multi-output power supply/charger that converts a 115VAC/60Hz input into four Class 2 Rated 12VDC or 24VDC power limited outputs.