Wiremold (Legrand) ULM4-6 4-Outlet Medical Grade Power Strip | Graybar Store
     
Wiremold (Legrand) - 4-Outlet Medical Grade Power Strip - ULM4-6
+ / - Hover over image to Zoom
Other Views

    4-Outlet Medical Grade Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ULM4-6
    SKU: 25049290
    $98.14
    Checking Pricing
         
    No. of Outlets:4
    Cord Length (Feet):6
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ULM4-6
    • Color White
    • Cord Length (Feet) 6
    • No. of Outlets 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Four outlets. Rugged white aluminum housing. 6ft. (1.8m) 14/3 SJT white cord with NEMA5-15 plug. Length 10 3/4 (237mm). Receptacle center-to-center 1 1/2 (38mm). Snap-on, slide-off mounting. cTUVus Listed as Medical Electrical Equipment. NOTE: Suitable