Wiremold (Legrand) UL101BD 4-Outlet Compact Power Strip | Graybar Store
Wiremold (Legrand) - 4-Outlet Compact Power Strip - UL101BD
+ / - Hover over image to Zoom
Other Views

    4-Outlet Compact Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL101BD
    SKU: 95009284
    $37.99
    Checking Pricing
         
    No. of Outlets:4
    Additional Features:Snap-on, slide-off mounting.
    Cord Length (Feet):15
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL101BD
    • Color Grey
    • Additional Features Snap-on, slide-off mounting.
    • Cord Length (Feet) 15
    • No. of Outlets 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Four outlets, rugged grey aluminum housing, 15A. 15ft. (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 9 1/4 (235mm). Receptacle center-to-center 1 1/4 (32mm). Snap-on, slide-off mounting.