Cortelco 275000-TP2-27S 4-Line Telephone With Built-In Auto Attendant And Voice Mail Auto-Attendant | Graybar Store
Cortelco - 4-Line Telephone With Built-In Auto Attendant And Voice Mail Auto-Attendant - 275000-TP2-27S
+ / - Hover over image to Zoom
Other Views

    4-Line Telephone With Built-In Auto Attendant And Voice Mail Auto-Attendant

    Manufacturer: Cortelco
    Manufacturer #: 275000-TP2-27S
    SKU: 25213802
    $232.55
    Checking Pricing
         
    Additional Features:(8) Selectable Greetings; 2.5 mm Headset Jack; 3-Way Call Conference; 30 min Total Messages Length; 40 Names and Number
    Housing Color:Black and Grey
    Color:Black
    Cord:Corded
    Phone Color:Black
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 275000-TP2-27S
    • Color Black
    • Cord Corded
    • Dial Dial
    • Housing Color Black and Grey
    • Phone Color Black
    • Type Auto-Attendant
    • Additional Features (8) Selectable Greetings; 2.5 mm Headset Jack; 3-Way Call Conference; 30 min Total Messages Length; 40 Names and Number
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7 Series 4-Line Telephone With Built-In Auto Attendant And Voice Mail, Phone Color: Black, Dial, Desk/Wall Mount, Cord: Corded, Housing Color: Black/Grey