Cooper Lighting (Eaton) 8TICF-232-UNV-OS-QHE4X32T8UNVISLSC-U 4 Lamp Tandem 8 Industrial Closed Top | Graybar Store
Cooper Lighting (Eaton) - 4 Lamp Tandem 8 Industrial Closed Top - 8TICF-232-UNV-OS-QHE4X32T8UNVISLSC-U
+ / - Hover over image to Zoom
Other Views

    4 Lamp Tandem 8 Industrial Closed Top

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 8TICF-232-UNV-OS-QHE4X32T8UNVISLSC-U
    SKU: 25522847
    $82.34
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Fluorescent Lamp Type:F32T8
    No. of Lamps:4
    Nom. Length (Inches):96 in.
    Additional Features:Lamp Not Included, OSQHE, ISLSCU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 8TICF-232-UNV-OS-QHE4X32T8UNVISLSC-U
    • Additional Features Lamp Not Included, OSQHE, ISLSCU
    • Ballast Type Electronic Ballast
    • Brand Metalux
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 4
    • Nom. Length (Inches) 96 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 Lamp, Tandem 8' Industrial Closed Top, Electronic Ballast, T8, Flip-up Sockets