Cooper Lighting (Eaton) HBL454T5 4 LAMP T5 HIGHBAY UNV | Graybar Store
Cooper Lighting (Eaton) - 4 LAMP T5 HIGHBAY UNV - HBL454T5
+ / - Hover over image to Zoom
Other Views

    4 LAMP T5 HIGHBAY UNV

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL454T5
    SKU: 25294442
    Price pending
    Checking Pricing
         
    No. of Lamps:4
    Wattage:54
    Ballast Type:Program Start Ballast
    Fluorescent Lamp Type:T5HO
    Lumens:1
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL454T5
    • Additional Features Lamp Not Included
    • Ballast Type Program Start Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T5HO
    • Lamp Type Fluorescent
    • Lumens 1
    • No. of Lamps 4
    • Voltage 120-277
    • Wattage 54
    • Country of Origin 99 - Multiple
    Product Overview:
    (4) 54W T5HO Program Start Ballast, 120-277V V-Hangers.