Cooper Lighting (Eaton) HBI-454T5N-UNV-OSQHE4X54T5HOUNVPSNHTSCLU 4 Lamp, T5 High Bay | Graybar Store
Cooper Lighting (Eaton) - 4 Lamp, T5 High Bay - HBI-454T5N-UNV-OSQHE4X54T5HOUNVPSNHTSCLU
+ / - Hover over image to Zoom
Other Views

    4 Lamp, T5 High Bay

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBI-454T5N-UNV-OSQHE4X54T5HOUNVPSNHTSCLU
    SKU: 25522848
    Price pending
    Checking Pricing
         
    No. of Lamps:4
    Wattage:54
    Ballast Type:Electronic Ballast
    Fluorescent Lamp Type:T5HO
    Lumens:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBI-454T5N-UNV-OSQHE4X54T5HOUNVPSNHTSCLU
    • Ballast Type Electronic Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T5HO
    • Lamp Type Fluorescent
    • Lumens 1
    • No. of Lamps 4
    • Voltage 120-277
    • Wattage 54
    Product Overview:
    T5 4-Lamp 54W industrial high bay with narrow beam spread.