Milwaukee Tool 48-00-5181 4 L x 14 TPI Thin Kerf Metal Cutting SAWZALL® Blade | Graybar Store
Milwaukee Tool - 4 L x 14 TPI Thin Kerf Metal Cutting SAWZALL® Blade - 48-00-5181
+ / - Hover over image to Zoom
Other Views

    4 L x 14 TPI Thin Kerf Metal Cutting SAWZALL® Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5181
    SKU: 25307409
    $9.07
    Checking Pricing
         
    Teeth Per Inch:14 TPI
    Overall Length (Inches):4
    Packaging:5 Per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5181
    • Materials Bi-Metal
    • Overall Length (Inches) 4
    • Teeth Per Inch 14 TPI
    • For Use With Metal
    • Packaging 5 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thin kerf metal cutting SAWZALL® blade is 4 inch L x 14 TPI. Blades are packaged in a 5-pack.
    Thin Kerf Metal Cutting SAWZALL® Blade Features:
    • Double Relief Angle Reduces Tooth Stress For Long Life
    • Precision Forming Process Creates Sharper Teeth For Fast Cutting
    • Matrix Ii Bi-Metal Teeth For Greater Durability
    • Shank: 1/2 IN Universal
    • Package Quantity: 5