Crouse Hinds (Eaton) 459 Set-Screw Connector, EMT, Steel, Zinc Plated, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Connector, EMT, Steel, Zinc Plated, 4 in. - 459
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, EMT, Steel, Zinc Plated, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 459
    SKU: 88073679
    $18.32
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 459
    • Connection Type Set-Screw
    • Finish Zinc Plated
    • Materials Steel
    • Throat Type Non-Insulated
    Product Overview:
    Zinc plated steel set-screw connector for 4 inch EMT.