L. H. Dottie D100S 4 Inch Zinc Plated Steel 3-Piece Knockout Seal | Graybar Store
L. H. Dottie - 4 Inch Zinc Plated Steel 3-Piece Knockout Seal - D100S
+ / - Hover over image to Zoom
Other Views

    4 Inch Zinc Plated Steel 3-Piece Knockout Seal

    Manufacturer: L. H. Dottie
    Manufacturer #: D100S
    SKU: 96034039
    $175.94
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # D100S
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 4 in.
    Product Overview:
    Zinc plated steel 3-piece knockout seal for 4 inch opening.