Crouse Hinds (Eaton) H1040 Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 150°C, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 150°C, 4 in. - H1040
+ / - Hover over image to Zoom
Other Views

    Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 150°C, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: H1040
    SKU: 91020474
    $33.78
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # H1040
    • Type Bushing
    • Materials Zinc Electroplated Malleable Iron
    • Temperature Rating 150°C
    • Throat Type Insulated
    Product Overview:
    Zinc plated malleable iron rigid/IMC bushing with plastic throat liner is 4 inch.