Bridgeport Fittings 110-S Conduit Locknut, Rigid/IMC, Steel, Zinc Electroplated, 4 in. | Graybar Store
Bridgeport Fittings - Conduit Locknut, Rigid/IMC, Steel, Zinc Electroplated, 4 in. - 110-S
+ / - Hover over image to Zoom
Other Views

    Conduit Locknut, Rigid/IMC, Steel, Zinc Electroplated, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 110-S
    SKU: 88031113
    $6.43
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 110-S
    • Finish Electro-Plated Zinc
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Steel locknut for rigid or IMC conduit is 4 inch.