Bridgeport Fittings 1130 4 Inch Zinc Electro-Plate Malleable Iron 3-Piece Coupling | Graybar Store
Bridgeport Fittings - 4 Inch Zinc Electro-Plate Malleable Iron 3-Piece Coupling - 1130
+ / - Hover over image to Zoom
Other Views

    4 Inch Zinc Electro-Plate Malleable Iron 3-Piece Coupling

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1130
    SKU: 88031190
    $278.62
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1130
    • Materials Malleable Iron
    • Trade Size (Inches) 4 in.
    • Country of Origin CN - China
    Product Overview:
    Malleable iron 3-piece coupling for 4 inch conduit.