Bridgeport Fittings 110-DC 4 Inch Zinc Die Cast Rigid/IMC Fitting Locknut | Graybar Store
Bridgeport Fittings - 4 Inch Zinc Die Cast Rigid/IMC Fitting Locknut - 110-DC
+ / - Hover over image to Zoom
Other Views

    4 Inch Zinc Die Cast Rigid/IMC Fitting Locknut

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 110-DC
    SKU: 89000737
    $5.19
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 110-DC
    • Materials Die Cast Zinc
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast locknut for rigid/IMC fitting is 4 inch.