Arlington DLN10 4 Inch Zinc Die Cast Rigid/IMC Conduit Locknut | Graybar Store
Arlington - 4 Inch Zinc Die Cast Rigid/IMC Conduit Locknut - DLN10
+ / - Hover over image to Zoom
Other Views

    4 Inch Zinc Die Cast Rigid/IMC Conduit Locknut

    Manufacturer: Arlington
    Manufacturer #: DLN10
    SKU: 90082708
    $3.25
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DLN10
    • Materials Die Cast Zinc
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast rigid/IMC conduit locknut is 4 inch.