Crouse Hinds (Eaton) 469DC Set-Screw Coupling, Zinc Die Cast, EMT Conduit, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Coupling, Zinc Die Cast, EMT Conduit, 4 in. - 469DC
+ / - Hover over image to Zoom
Other Views

    Set-Screw Coupling, Zinc Die Cast, EMT Conduit, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 469DC
    SKU: 25024747
    $11.68
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 469DC
    • Type Set-Screw
    • Materials Die Cast Zinc
    • For Use With EMT Conduit
    Product Overview:
    Zinc die cast set-screw coupling for 4 inch EMT.