Arlington 510 4 Inch Zinc Die Cast Chase Nipple | Graybar Store
Arlington - 4 Inch Zinc Die Cast Chase Nipple - 510
+ / - Hover over image to Zoom
Other Views

    4 Inch Zinc Die Cast Chase Nipple

    Manufacturer: Arlington
    Manufacturer #: 510
    SKU: 90082655
    $33.22
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 510
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 4 in.
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast chase nipple is 4 inch.