Crouse Hinds (Eaton) GLL10 250 Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 4 in., 6 AWG to 250 MCM | Graybar Store
Crouse Hinds (Eaton) - Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 4 in., 6 AWG to 250 MCM - GLL10 250
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 4 in., 6 AWG to 250 MCM

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL10 250
    SKU: 88072726
    $66.94
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Lug Capacity:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL10 250
    • Type Insulated
    • Installation Threaded
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 6 AWG to 250 MCM conduit to 4 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with aluminum lug.