Thomas and Betts 1951 T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 4 in. | Graybar Store
Thomas and Betts - T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 4 in. - 1951
+ / - Hover over image to Zoom
Other Views

    T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1951
    SKU: 88263606
    $99.81
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1951
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Malleable iron chase nipple is 4 inch with nylon insulation.