Crouse Hinds (Eaton) 20X Conduit Locknut, Rigid/IMC, Steel, Thin Construction, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Conduit Locknut, Rigid/IMC, Steel, Thin Construction, 4 in. - 20X
+ / - Hover over image to Zoom
Other Views

    Conduit Locknut, Rigid/IMC, Steel, Thin Construction, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 20X
    SKU: 94009186
    $5.22
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 20X
    • Type Thin Construction
    • Materials Steel
    Product Overview:
    Steel rigid/IMC locknut is 4 inch and has a thin construction.