Arlington 839RT Compression Coupling, EMT, Steel, Raintight, 4 in. | Graybar Store
Arlington - Compression Coupling, EMT, Steel, Raintight, 4 in. - 839RT
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, EMT, Steel, Raintight, 4 in.

    Manufacturer: Arlington
    Manufacturer #: 839RT
    SKU: 25075011
    $66.24
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 839RT
    • Type Raintight
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Compression coupling for 4 inch EMT. Coupling is steel. Coupling is raintight.