Crouse Hinds (Eaton) 469 Set-Screw Coupling, EMT, Steel, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Coupling, EMT, Steel, 4 in. - 469
+ / - Hover over image to Zoom
Other Views

    Set-Screw Coupling, EMT, Steel, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 469
    SKU: 88073689
    $12.76
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 469
    • Materials Steel
    • For Use With EMT Conduit
    Product Overview:
    Steel set-screw coupling for 4 inch EMT.