Thomas and Betts TK1110A Steel City® Compression Coupling, EMT, Steel, Zinc Plated, 4 in. | Graybar Store
Thomas and Betts - Steel City® Compression Coupling, EMT, Steel, Zinc Plated, 4 in. - TK1110A
+ / - Hover over image to Zoom
Other Views

    Steel City® Compression Coupling, EMT, Steel, Zinc Plated, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TK1110A
    SKU: 22047125
    $47.91
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TK1110A
    • Brand Steel City
    • Finish Zinc Plated
    • Materials Steel
    • Throat Type Non-Insulated
    Product Overview:
    Compression coupling for 4 inch EMT. Coupling is zinc plated steel.